Motion
J501/4S2

PROTO TOOLS
J501/4S2

Drift Punch - Hex Handle/Body Style, 3/32 in Point Diameter, 5 in Overall Length
MI ITEM #05049486
MFR #J501/4S2
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J501/4S2

Drift Punch - Hex Handle/Body Style, 3/32 in Point Diameter, 5 in Overall Length
MI ITEM #05049486
MFR #J501/4S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.46/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    5 in
  • Point Diameter
    3/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
J501/4S2 PUNCH STARTING 3/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought