Motion
J5011H
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #05049488
MFR #J5011H
Your Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #05049488
MFR #J5011H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.50/each(List $13.75)

Overview

Mfr description
J5011H SOCKET 3/8 DR 11/32 6PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    11/32 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-1/8 in
  • Manufacturer Upc Number
    662679991593
  • UPC_NO
    662679975685
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text