Motion
J5012DPL

PROTO TOOLS
J5012DPL

Non-impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #05049489
MFR #J5012DPL
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5012DPL

Non-impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #05049489
MFR #J5012DPL

Mfr description
J5012DPL SOCKET 3/8 DR DEEP 3/8 #12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in
  • Single Part Height
    2.1250 in;54 mm
  • Single Part Length
    2.1250 in;54 mm
  • Single Part Width
    0.6563 in;16.70 mm
  • Socket Size
    3/8 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679974732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)