Motion
J5016DPL

PROTO TOOLS
J5016DPL

Non-impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #05049490
MFR #J5016DPL
Price$90.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5016DPL

Non-impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #05049490
MFR #J5016DPL

Mfr description
J5016DPL SOCKET 3/8 DR DEEP 1/2 #16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.43/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in
  • Single Part Height
    2.1250 in;53.98 mm
  • Single Part Length
    2.1250 in;53.98 mm
  • Single Part Width
    0.7500 in;19.05 mm
  • Socket Size
    1/2 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679974756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)