Motion
J5020DPL

PROTO TOOLS
J5020DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049491
MFR #J5020DPL
Your Price$88.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5020DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049491
MFR #J5020DPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.50/each(List $101.78)

Overview

Mfr description
J5020DPL SOCKET 3/8 DR DEEP 5/8 #20

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-3/8 in
  • UPC_NO
    662679974770
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text