Motion
J5026MH
Non-Impact Socket - Metric, 3/8 in Drive Size, 26 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #05049494
MFR #J5026MH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 26 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #05049494
MFR #J5026MH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J5026MH SOCKET 3/8DR 26MM 6PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    26 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-3/4 in
  • Manufacturer Upc Number
    662679035877
  • UPC_NO
    662679976668
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text