Motion
J503/16S2

PROTO TOOLS
J503/16S2

Drift Punch - Hex Handle/Body Style, 1/16 in Point Diameter, 4-1/8 in Overall Length
Mi Item #05049495
MFR #J503/16S2
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J503/16S2

Drift Punch - Hex Handle/Body Style, 1/16 in Point Diameter, 4-1/8 in Overall Length
Mi Item #05049495
MFR #J503/16S2

Mfr description
J503/16S2 PUNCH STARTING 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/4 in
  • Overall Length
    4-1/8 in
  • Point Diameter
    1/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)