Motion
J507/16S2

PROTO TOOLS
J507/16S2

Drift Punch - Hex Handle/Body Style, 7/32 in Point Diameter, 6 in Overall Length
Mi Item #05049498
MFR #J507/16S2
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J507/16S2

Drift Punch - Hex Handle/Body Style, 7/32 in Point Diameter, 6 in Overall Length
Mi Item #05049498
MFR #J507/16S2

Mfr description
J507/16S2 PUNCH STARTING 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Handle/Body Diameter
    7/16 in
  • Overall Length
    6 in
  • Point Diameter
    7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)