Motion
J52055MH

PROTO TOOLS
J52055MH

Non-Impact Socket - 3/8 in Drive Size, 5.50 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #05049499
MFR #J52055MH
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J52055MH

Non-Impact Socket - 3/8 in Drive Size, 5.50 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #05049499
MFR #J52055MH

Mfr description
J52055MH SOCKET 3/8DR 5.5MM 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Socket Size
    5.50 mm

Details

  • Finish Coating
    Chrome
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)