Motion
J5211H
Non-impact Socket - Imperial, 3/8 in Drive Size, 11/32 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049503
MFR #J5211H
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 11/32 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049503
MFR #J5211H

Mfr description
J5211H SOCKET 3/8DR 11/32 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Single Part Height
    1.0940 in;27.78 mm
  • Single Part Length
    1.0940 in;27.78 mm
  • Single Part Width
    0.5000 in;12.70 mm
  • Socket Size
    11/32 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679035945
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679975678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)