Motion
J5212SPL

PROTO TOOLS
J5212SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049505
MFR #J5212SPL
Price$60.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5212SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049505
MFR #J5212SPL

Mfr description
J5212SPL SOCKET SPLINE 3/8DR 3/8 #12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.33/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1 in
  • Socket Size
    #12 Spline, 3/8 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679572983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)