Motion
J5214SPL

PROTO TOOLS
J5214SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #14 Spline, 7/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049511
MFR #J5214SPL
Price$61.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5214SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #14 Spline, 7/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049511
MFR #J5214SPL

Mfr description
J5214SPL SOCKET SPLINE 3/8DR 7/16 #14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.30/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/16 in
  • Single Part Height
    1.0625 in;27 mm
  • Single Part Length
    1.0625 in;27 mm
  • Single Part Width
    0.6875 in;17.50 mm
  • Socket Size
    #14 Spline, 7/16 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679572990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)