Motion
J5216SPL

PROTO TOOLS
J5216SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #16 Spline, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049512
MFR #J5216SPL
Price$64.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5216SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #16 Spline, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049512
MFR #J5216SPL

Mfr description
J5216SPL SOCKET SPLINE 3/8DR 1/2 #16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.72/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/16 in
  • Single Part Height
    1.0625 in;27 mm
  • Single Part Length
    1.0625 in;27 mm
  • Single Part Width
    0.7500 in;19.10 mm
  • Socket Size
    #16 Spline, 1/2 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679573003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)