Motion
J5219
Non-impact Socket - Imperial, 3/8 in Drive Size, 19/32 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049514
MFR #J5219
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 3/8 in Drive Size, 19/32 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049514
MFR #J5219

Mfr description
J5219 SOCKET 3/8DR 19/32 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in
  • Single Part Height
    1.1250 in;28.57 mm
  • Single Part Length
    1.1250 in;28.57 mm
  • Single Part Width
    0.8438 in;21.43 mm
  • Socket Size
    19/32 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679975722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)