Motion
J5220SPL

PROTO TOOLS
J5220SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #20 Spline, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049515
MFR #J5220SPL
Price$60.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5220SPL

Non-impact Socket - Imperial, 3/8 in Drive Size, #20 Spline, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049515
MFR #J5220SPL

Mfr description
J5220SPL SOCKET SPLINE 3/8DR 5/8 #20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.91/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/16 in
  • Single Part Height
    1.1875 in;30.16 mm
  • Single Part Length
    1.1875 in;30.16 mm
  • Single Part Width
    0.8750 in;22.23 mm
  • Socket Size
    #20 Spline, 5/8 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679573027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)