Motion
J5240A
Screwdriver Bit or Set - Bit Tip Style: Slotted, 5/16 in Bit Tip Size, Individual Bit
MI ITEM #05049520
MFR #J5240A
Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Slotted, 5/16 in Bit Tip Size, Individual Bit
MI ITEM #05049520
MFR #J5240A

Mfr description
J5240A SOCKET BIT 3/8 DR SLOTTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.46/each

Specifications

Dimensions

  • Bit Tip Size
    5/16 in
  • Overall Length
    3 in
  • Shank Diameter
    3/8 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Slotted
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662679976651
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679053895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)