Motion
J5249XLQR

PROTO TOOLS
J5249XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.3750 in Drive Size, 8.5000 in Overall Length
Mi Item #05049521
MFR #J5249XLQR
Price$87.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5249XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.3750 in Drive Size, 8.5000 in Overall Length
Mi Item #05049521
MFR #J5249XLQR

Mfr description
J5249XLQR RATCHET 3/8DR QUICK RELEASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.00/each

Specifications

Dimensions

  • Drive Size
    0.3750 in
  • Length
    8.5000 in, 215.90 mm
  • Overall Length
    8.5000 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679006075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)