Motion
J5260-02BLS

PROTO TOOLS
J5260-02BLS

Locking Adapter - 3/8 in Drive, 2-1/8 in Length, Locking Adapter
MI ITEM #05049522
MFR #J5260-02BLS
Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5260-02BLS

Locking Adapter - 3/8 in Drive, 2-1/8 in Length, Locking Adapter
MI ITEM #05049522
MFR #J5260-02BLS

Mfr description
J5260-02BLS 3/8 DR LOCKING ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-1/8 in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Locking Adapter
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679006044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)