Motion
J5273HAM

PROTO TOOLS
J5273HAM

Non-impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049526
MFR #J5273HAM
Price$48.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5273HAM

Non-impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049526
MFR #J5273HAM

Mfr description
J5273HAM SOCKET 3/8 DR 10MM 6 PT UNIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.45/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-49/64 in
  • Single Part Height
    1.7500 in;44.45 mm
  • Single Part Length
    1.7500 in;44.45 mm
  • Single Part Width
    0.5469 in;13.89 mm
  • Socket Size
    10 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679996321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)