Motion
J5274AM
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049527
MFR #J5274AM
List Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049527
MFR #J5274AM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.30/each for your price

Overview

Mfr description
J5274AM SOCKET 3/8 DR 11MM 12 PT UNIV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    11 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-3/4 in
  • UPC_NO
    662679996215
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text