Motion
J5276LHA

PROTO TOOLS
J5276LHA

Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049535
MFR #J5276LHA
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5276LHA

Non-impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049535
MFR #J5276LHA

Mfr description
J5276LHA SOCKET 3/8 DR 9/16 6 PT UNIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/8 in
  • Single Part Height
    2.3750 in;60.30 mm
  • Single Part Length
    2.3750 in;60.30 mm
  • Single Part Width
    0.7813 in;19.80 mm
  • Socket Size
    9/16 in

Details

  • Color Finish
    Full Polish
  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679035983
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint, Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679996178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)