Motion
J5279AM
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049541
MFR #J5279AM
Your Price$37.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05049541
MFR #J5279AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.92/each(List $43.62)

Overview

Mfr description
J5279AM SOCKET 3/8 DR 16MM 12 PT UNIV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-57/64 in
  • UPC_NO
    662679996260
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text