Motion
J53001CF

PROTO TOOLS
J53001CF

Crowfoot Wrench Set - 15 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #05049544
MFR #J53001CF
Price$1,266.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J53001CF

Crowfoot Wrench Set - 15 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #05049544
MFR #J53001CF

Mfr description
J53001CF 15PC 1/2 CROWFOOT1 1/16 - 2 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,266.33/each

Specifications

Dimensions

  • Overall Length
    2-7/8 in, 3 in, 3-1/2 in, 3-13/16 in, 3-15/16 in, 3-3/8 in, 3-5/16 in, 3-7/16 in, 3-7/8 in
  • Weight
    9.11 lbs
  • Wrench Sizes
    1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679290115
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • UPC_NO
    662679991524
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)