Overview
Mfr description
J5316DPL SOCKET 1/2 DR DEEP 1/2 #16
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1/2 in
- Socket Points12 PT
- Finish CoatingPolished Chrome
- Overall Length3-3/8 in
- UPC_NO662679974787
- Shaft StyleStandard Deep
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data