Motion
J5328DPL

PROTO TOOLS
J5328DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #05049556
MFR #J5328DPL
List Price$154.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5328DPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, Socket Points: 12 PT
MI ITEM #05049556
MFR #J5328DPL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$154.00/each for your price

Overview

Mfr description
J5328DPL SOCKET 1/2 DR DEEP 7/8 #28

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-3/8 in
  • UPC_NO
    662679974848
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought