Motion
J5330CF
Crow's Foot Wrench - 15/16 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049559
MFR #J5330CF
Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 15/16 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049559
MFR #J5330CF

Mfr description
J5330CF CROWFOOT OPEN 1/2DR 15/16 OE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.24/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-13/16 in
  • Wrench Size
    15/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)