Motion
J5335MCF

PROTO TOOLS
J5335MCF

Crow's Foot Wrench - 35 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049562
MFR #J5335MCF
List Price$80.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5335MCF

Crow's Foot Wrench - 35 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049562
MFR #J5335MCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.30/each for your price

Overview

Mfr description
J5335MCF WRENCH CROWFOOT 1/2 DR 35MM

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    35 mm
  • Overall Length
    3-23/64 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text