Motion
J5336MCF

PROTO TOOLS
J5336MCF

Crow's Foot Wrench - 36 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049564
MFR #J5336MCF
Price$102.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5336MCF

Crow's Foot Wrench - 36 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049564
MFR #J5336MCF

Mfr description
J5336MCF WRENCH CROWFOOT 1/2 DR 36MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.59/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-13/32 in
  • Wrench Size
    36 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)