Motion
J5338MCF

PROTO TOOLS
J5338MCF

Crow' Foot Wrench - 38 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049567
MFR #J5338MCF
Price$92.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5338MCF

Crow' Foot Wrench - 38 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
Mi Item #05049567
MFR #J5338MCF

Mfr description
J5338MCF WRENCH CROWFOOT 1/2 DR 38MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.09/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-7/16 in
  • Single Part Length
    3.4375 in | 87.29 mm
  • Single Part Width
    1.4961 in | 38 mm
  • Tool Width
    0.5000 in | 12.70 mm
  • Wrench Size
    38 mm

Details

  • Application
    Hard to reach, Restricted access situations
  • Blade Finish
    Full Polish
  • Body Material
    Steel
  • Color
    Chrome
  • Description
    1/2 inch Drive 38mm Full Polish Crowfoot Wrench
  • Finish Coating
    Polished
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.4961 in, 38 mm
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Crowfoot
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)