Motion
J5341MCF

PROTO TOOLS
J5341MCF

Crow's Foot Wrench - 41 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049568
MFR #J5341MCF
List Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5341MCF

Crow's Foot Wrench - 41 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049568
MFR #J5341MCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.65/each for your price

Overview

Mfr description
J5341MCF WRENCH CROWFOOT 1/2 DR 41MM

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    41 mm
  • Overall Length
    3-1/2 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text