Motion
J5346MCF

PROTO TOOLS
J5346MCF

Crow's Foot Wrench - 46 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049571
MFR #J5346MCF
Price$113.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5346MCF

Crow's Foot Wrench - 46 mm, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049571
MFR #J5346MCF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.74/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-55/64 in
  • Wrench Size
    46 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot

Overview

Mfr description
J5346MCF WRENCH CROWFOOT 1/2 DR 46MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought