Motion
J5356CF
Crow's Foot Wrench - 1-3/4 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049575
MFR #J5356CF
Your Price$103.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1-3/4 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049575
MFR #J5356CF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$103.91/each(List $110.58)

Overview

Mfr description
J5356CF CROWFOOT OPEN 1/2DR 1-3/4 OE

Specifications

  • Wrench Type
    Crow's Foot
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1-3/4 in
  • Overall Length
    3-13/16 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Drive Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text