Motion
J5376CF
Crow's Foot Wrench - 2-3/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049581
MFR #J5376CF
Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 2-3/8 in, Crow's Foot Type, Single End, Steel Material, Polished Finish
MI ITEM #05049581
MFR #J5376CF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    4-7/16 in
  • Wrench Size
    2-3/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Crow's Foot

Overview

Mfr description
J5376CF WRENCH CROWFOOT 1/2 DR 2-3/8 OE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought