Motion
J5408A
Screwdriver Bit or Set - Bit Tip Style: Slotted, 1/2 in Bit Tip Size, Individual Bit
Mi Item #05049583
MFR #J5408A
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Slotted, 1/2 in Bit Tip Size, Individual Bit
Mi Item #05049583
MFR #J5408A

Mfr description
J5408A 1/2DR SCREWDR BIT 1/2 BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Bit Tip Size
    1/2 in
  • Overall Length
    2-5/32 in
  • Shank Diameter
    1/2 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Slotted
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662679012199
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679053994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)