Motion
J5422SPL

PROTO TOOLS
J5422SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #22 Spline, 11/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049603
MFR #J5422SPL
Price$94.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5422SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #22 Spline, 11/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049603
MFR #J5422SPL

Mfr description
J5422SPL SOCKET SPLINE 1/2DR 11/16 #22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-9/16 in
  • Single Part Height
    1.5625 in;39.70 mm
  • Single Part Length
    1.5625 in;39.70 mm
  • Single Part Width
    0.9531 in;24.20 mm
  • Socket Size
    #22 Spline, 11/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679573249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)