Motion
J5424SPL

PROTO TOOLS
J5424SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #24 Spline, 3/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049604
MFR #J5424SPL
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5424SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #24 Spline, 3/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049604
MFR #J5424SPL

Mfr description
J5424SPL SOCKET SPLINE 1/2DR 3/4 #24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-9/16 in
  • Single Part Height
    1.5625 in;39.69 mm
  • Single Part Length
    1.5625 in;39.69 mm
  • Single Part Width
    1.0469 in;26.59 mm
  • Socket Size
    #24 Spline, 3/4 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679573256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)