Specifications
Dimensions
- Drive Size1/2 in
- Overall Length1-9/16 in
- Socket Size#28 Spline, 7/8 in
Details
- Finish CoatingPolished Chrome
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO662679573270
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)