Motion
J5430SPL

PROTO TOOLS
J5430SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #30 Spline, 15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049608
MFR #J5430SPL
Price$105.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5430SPL

Non-impact Socket - Imperial, 1/2 in Drive Size, #30 Spline, 15/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049608
MFR #J5430SPL

Mfr description
J5430SPL SOCKET SPLINE 1/2DR 15/16 #30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.43/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-9/16 in
  • Single Part Height
    1.5625 in;39.69 mm
  • Single Part Length
    1.5625 in;39.69 mm
  • Single Part Width
    1.3125 in;33.34 mm
  • Socket Size
    #30 Spline, 15/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679573287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)