Motion
J5436MH
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, Socket Points: 6 PT
MI ITEM #05049609
MFR #J5436MH
List Price$37.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, Socket Points: 6 PT
MI ITEM #05049609
MFR #J5436MH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.91/each for your price

Overview

Mfr description
J5436MH SOCKET 1/2DR 36MM 6PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    36 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    2-1/4 in
  • Manufacturer Upc Number
    662679003067
  • UPC_NO
    662679976712
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text