Motion
J5449XLQR

PROTO TOOLS
J5449XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.5000 in Drive Size, 10.5000 in Overall Length
Mi Item #05049610
MFR #J5449XLQR
Price$117.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5449XLQR

Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Polished Finish/Coating, Low Profile Drive Style, 0.5000 in Drive Size, 10.5000 in Overall Length
Mi Item #05049610
MFR #J5449XLQR

Mfr description
J5449XLQR 1/2DR QUICK RELEASE RATCHET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.04/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Length
    10.5000 in, 266.70 mm
  • Overall Length
    10.5000 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679033576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)