Motion
J5460-02BLS

PROTO TOOLS
J5460-02BLS

Locking Adapter - 1/2 in Drive, 3 in Length, Locking Adapter
MI ITEM #05049613
MFR #J5460-02BLS
Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5460-02BLS

Locking Adapter - 1/2 in Drive, 3 in Length, Locking Adapter
MI ITEM #05049613
MFR #J5460-02BLS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.70/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    3 in
  • Weight
    0.37 lbs

Details

  • Accessory Type
    Locking Adapter
  • Additional Details
    Black Oxide Finish
  • UPC_NO
    662679006051

Overview

Mfr description
J5460-02BLS 1/2 DR LOCKING ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought