Motion
J5487HAM

PROTO TOOLS
J5487HAM

Non-impact Socket - Metric, 1/2 in Drive Size, 24 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049619
MFR #J5487HAM
Price$61.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5487HAM

Non-impact Socket - Metric, 1/2 in Drive Size, 24 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #05049619
MFR #J5487HAM

Mfr description
J5487HAM 1/2DR 6PT HUJ SOCKET 24MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.56/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-9/16 in
  • Single Part Height
    2.5625 in;65.10 mm
  • Single Part Length
    2.5625 in;65.10 mm
  • Single Part Width
    1.1875 in;30.20 mm
  • Socket Size
    24 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679011888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)