Motion
J5744SPL

PROTO TOOLS
J5744SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #05049633
MFR #J5744SPL
List Price$230.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5744SPL

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #05049633
MFR #J5744SPL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$230.79/each for your price

Overview

Mfr description
J5744SPL SOCKET 1DR 1-3/8 #44 12-SPLN

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    1-3/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3 in
  • UPC_NO
    662679974985
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought