Motion
J5746SPL

PROTO TOOLS
J5746SPL

Non-Impact Socket - Imperial, 1 in Drive Size, M46 Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #05049635
MFR #J5746SPL
List Price$261.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5746SPL

Non-Impact Socket - Imperial, 1 in Drive Size, M46 Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #05049635
MFR #J5746SPL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$261.62/each for your price

Overview

Mfr description
J5746SPL SOCKET 1DR 1-7/16 #46 12-SPLN

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    M46
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3.0000 in
  • UPC_NO
    662679974992
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought