Motion
J5755MT
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #05049639
MFR #J5755MT
Your Price$140.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #05049639
MFR #J5755MT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.41/each(List $161.48)

Overview

Mfr description
J5755MT SOCKET 1 DR 55 MM 12 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Metric
  • Socket Size
    55 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-1/4 in
  • Manufacturer Upc Number
    662679004040
  • UPC_NO
    662679988357
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text