Motion
J5765MT
Non-impact Socket - Metric, 1 in Drive Size, 65 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049643
MFR #J5765MT
Price$216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1 in Drive Size, 65 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #05049643
MFR #J5765MT

Mfr description
J5765MT SOCKET 1 DR 65 MM 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.55/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3-1/2 in
  • Single Part Height
    3.5000 in;88.90 mm
  • Single Part Length
    3.5000 in;88.90 mm
  • Single Part Width
    3.3750 in;85.70 mm
  • Socket Size
    65 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679004088
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679988395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)