Motion
J5774MT
Non-Impact Socket - Metric, 1 in Drive Size, 74 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #05049647
MFR #J5774MT
List Price$317.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1 in Drive Size, 74 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #05049647
MFR #J5774MT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$317.24/each for your price

Overview

Mfr description
J5774MT SOCKET 1 DR 74 MM 12 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Metric
  • Socket Size
    74 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3.8750 in
  • Manufacturer Upc Number
    662679004125
  • UPC_NO
    662679988425
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought