Motion
J6106A
J6106A
Mi Item #05049658
MFR #J6106A
Price$374.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J6106A
Mi Item #05049658
MFR #J6106A

Mfr description
J6106A TORQUE SCRWDR 4% 7-36 IN-LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.57/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-1/2 in

Details

  • Direction of Rotation
    Clockwise
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    36 in
  • Minimum Torque
    7 in
  • Release Style
    Lock Ring
  • Replaceable Shaft
    Replaceable Shaft
  • Shank Material
    Aluminum
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)