Specifications
Dimensions
- Size4 L x 7 W x 32 H in
- Weight41.66 lbs
Details
- For Use WithJ6470 Electronic Torque Tester, J6472 Electronic Torque Tester, J6474 Electronic Torque Tester, J6476 Electronic Torque Tester, J6478 Electronic Torque Tester
- MaterialSteel
- TypeTorque Tester Floor Stand
- UPC_NO662679005917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)