Specifications
Dimensions
- Drive Size5/8 in
- Length/Diameter1-3/8 in
- Weight0.07 lbs
Details
- Accessory TypeUniversal Joint
- Manufacturer Upc Number662679004187
- UPC_NO662679006693
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)